Motion
120CTL80
TL Bushed Sprocket - 80 Teeth, 3535 Bushing
Mi Item #00174320
MFR #120CTL80
Price$3,253.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 80 Teeth, 3535 Bushing
Mi Item #00174320
MFR #120CTL80

Mfr description
120CTL80 3535 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,253.08/each

Specifications

Dimensions

  • Bushing Size
    3535
  • Caliper Diameter
    37.3320 in
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    39.0780 in
  • Pitch Diameter
    38.2070 in
  • Tooth Width
    0.8940 in
  • Weight
    220.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039373267
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039373267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)