Motion
H140TB12

BROWNING
H140TB12

3790060 TL Bushed Sprocket - Taper Locking, 140 / 1-3/4 in, 12 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
Mi Item #00174327
MFR #H140TB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140TB12

3790060 TL Bushed Sprocket - Taper Locking, 140 / 1-3/4 in, 12 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
Mi Item #00174327
MFR #H140TB12

Mfr description
H140TB12 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    7.5800 in
  • Overall Width
    1.7500 in
  • Pitch Diameter
    6.7610 in
  • Tooth Width
    0.9240 in
  • Weight
    7.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3790060
  • Manufacturer Upc Number
    662289186815
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289186815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)