Motion
140BTL12H

TSUBAKI (UST)
140BTL12H

Bushing Bore Roller Chain Sprocket - Taper Locking, 140 / 1-3/4 in, 12 Teeth, 2517 Bushing
MI ITEM #00174330
MFR #140BTL12H
List Price$516.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140BTL12H

Bushing Bore Roller Chain Sprocket - Taper Locking, 140 / 1-3/4 in, 12 Teeth, 2517 Bushing
MI ITEM #00174330
MFR #140BTL12H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.59/each for your price

Overview

Mfr description
H140BTL12 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    12
  • Number Of Strands Across
    1
  • UPC_NO
    097039375162
  • Weight
    7.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text