Motion
140BTL14-3020 SPKT

DODGE
140BTL14-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 14 Teeth, 3020 Bushing, Steel Material
Mi Item #00174343
MFR #140BTL14-3020 SPKT
Price$689.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140BTL14-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 14 Teeth, 3020 Bushing, Steel Material
Mi Item #00174343
MFR #140BTL14-3020 SPKT

Mfr description
140BTL14 SPKT 100655
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.65/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Pitch Diameter
    7.7986 in
  • Tooth Width
    0.9240 in
  • Weight
    11.20 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475049882
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)