Motion
140CTL35
TL Bushed Sprocket - 35 Teeth, 3535 Bushing
MI ITEM #00174431
MFR #140CTL35
List Price$1,470.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 35 Teeth, 3535 Bushing
MI ITEM #00174431
MFR #140CTL35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,470.26/each for your price

Overview

Mfr description
140CTL35 TL SPKT HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3535
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    20.4940 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    19.5230 in
  • Caliper Diameter
    18.5030 in
  • Hub Type
    C
  • Hub Diameter
    6.5000 in
  • Manufacturer Upc Number
    97039373373
  • UPC_NO
    097039373373
  • Weight
    78.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text