Motion
140CTL45-4040 SPKT

DODGE
140CTL45-4040 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 45 Teeth, 4040 Bushing, Steel Material
Mi Item #00174433
MFR #140CTL45-4040 SPKT
Price$1,706.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140CTL45-4040 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 45 Teeth, 4040 Bushing, Steel Material
Mi Item #00174433
MFR #140CTL45-4040 SPKT

Mfr description
140CTL45 SPKT 100266
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,706.61/each

Specifications

Dimensions

  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Bushing Size
    4040
  • Hub Diameter
    7.7500 in
  • Pitch Diameter
    25.0669 in
  • Tooth Width
    0.9240 in
  • Weight
    136.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475047505
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475047505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)