Motion
140CTL45
TL Bushed Sprocket - 45 Teeth, 4040 Bushing
MI ITEM #00174437
MFR #140CTL45
List Price$1,868.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 45 Teeth, 4040 Bushing
MI ITEM #00174437
MFR #140CTL45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,868.53/each for your price

Overview

Mfr description
140CTL45 TL SPKT HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    4.4380 in
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    26.0760 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    25.0870 in
  • Caliper Diameter
    19.0800 in
  • Hub Type
    C
  • Hub Diameter
    7.7500 in
  • Manufacturer Upc Number
    97039373397
  • UPC_NO
    097039373397
  • Weight
    118.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text