Motion
140TB60

BROWNING
140TB60

3789146 TL Bushed Sprocket - Taper Locking, 140 / 1-3/4 in, 60 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174438
MFR #140TB60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140TB60

3789146 TL Bushed Sprocket - Taper Locking, 140 / 1-3/4 in, 60 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174438
MFR #140TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140TB60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.0000 in
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Outside Diameter
    34.4400 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4380 in
  • Overall Width
    4.0000 in
  • Hub Diameter
    7.7500 in
  • Manufacturer Upc Number
    662289280674
  • UPC_NO
    662289280674
  • Manufacturer Catalog Number
    3789146
  • Manufacturer Catalog
  • Weight
    188.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text