Motion
140CTL60
TL Bushed Sprocket - 60 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174443
MFR #140CTL60
Your Price$2,173.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 60 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174443
MFR #140CTL60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,173.81/each(List $2,608.58)

Overview

Mfr description
140CTL60 TL SPKT HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    4.4380 in
  • Length Through Bore
    4.0000 in
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Outside Diameter
    34.4420 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4370 in
  • Caliper Diameter
    32.4370 in
  • Hub Type
    C
  • Hub Diameter
    7.7500 in
  • Manufacturer Upc Number
    097039373403
  • UPC_NO
    097039373403
  • Weight
    188.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text