Motion
140CTL70

DODGE
140CTL70

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 70 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174445
MFR #140CTL70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140CTL70

TL Bushed Sprocket - Taper Lock Bushing, 140 / 1-3/4 in, 70 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174445
MFR #140CTL70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140CTL70 SPKT 100270

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    38.9930 in
  • Hub Diameter
    7.7500 in
  • Weight
    0.20 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text