Motion
140CTB70
Bushed Roller Chain Sprocket - 70 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174446
MFR #140CTB70
Price$3,334.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 70 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174446
MFR #140CTB70

Mfr description
140CTB70 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,334.33/each

Specifications

Dimensions

  • Bushing Bore Range
    1-7/16 to 4 in
  • Bushing Size
    4040
  • Caliper Diameter
    38.0061 in
  • Hub Diameter
    7-3/4 in
  • Hub Outside Diameter
    7.7500 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    40.0170 in
  • Overall Width
    4 in
  • Pitch Diameter
    39.0061 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    40.017 in
  • Storage Dimension Width
    40.017 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    241.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1.75 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950033082
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950033082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)