Motion
160BTL12H

TSUBAKI (UST)
160BTL12H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 12 Teeth, 3020 Bushing
MI ITEM #00174469
MFR #160BTL12H
Your Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160BTL12H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 12 Teeth, 3020 Bushing
MI ITEM #00174469
MFR #160BTL12H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$568.00/each(List $710.01)

Overview

Mfr description
H160BTL12 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    12
  • Number Of Strands Across
    1
  • UPC_NO
    097039375278
  • Weight
    11.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text