Motion
160BTL14H

TSUBAKI (UST)
160BTL14H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 14 Teeth, 3020 Bushing
Mi Item #00174491
MFR #160BTL14H
Price$875.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160BTL14H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 14 Teeth, 3020 Bushing
Mi Item #00174491
MFR #160BTL14H

Mfr description
H160BTL14 TAPER LOCK SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.09/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Weight
    16.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)