Motion
160BTB15H
TL Bushed Sprocket - 15 Teeth, 3535 Bushing, Steel Material
Mi Item #00174499
MFR #160BTB15H
Price$731.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 15 Teeth, 3535 Bushing, Steel Material
Mi Item #00174499
MFR #160BTB15H

Mfr description
160BTB15H SPK ROLLER TB SABER
  • A hardened taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.09/each

Specifications

Dimensions

  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Bushing Size
    3535
  • Caliper Diameter
    8.5418 in
  • Chain Roller Diameter
    1.0250 in
  • Chain Roller Width
    1.0000 in
  • Hub Diameter
    6-1/2 in
  • Hub Outside Diameter
    6.5000 in
  • Hub Projection
    2.3750 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    10.6090 in
  • Overall Width
    3-1/2 in
  • Pitch Diameter
    9.6195 in
  • Storage Dimension Height
    3.5000 in
  • Storage Dimension Length
    10.6090 in
  • Storage Dimension Width
    10.6090 in
  • Tooth Thickness
    1.1560 in
  • Tooth Width
    1.156 in
  • Weight
    26.26 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    BTB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950044057
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950044057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)