Motion
160BTB16
TL Bushed Sprocket - 16 Teeth, 3535 Bushing, Steel Material
Mi Item #00174504
MFR #160BTB16
Price$911.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 16 Teeth, 3535 Bushing, Steel Material
Mi Item #00174504
MFR #160BTB16

Mfr description
160BTB16 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.23/each

Specifications

Dimensions

  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Bushing Size
    3535
  • Caliper Diameter
    9.2267 in
  • Hub Diameter
    6-1/2 in
  • Hub Outside Diameter
    6.5000 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    11.2550 in
  • Overall Width
    3-1/2 in
  • Pitch Diameter
    10.2517 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    11.255 in
  • Storage Dimension Width
    11.255 in
  • Tooth Thickness
    1.1560 in
  • Tooth Width
    1.156 in
  • Weight
    28.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950033143
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950033143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)