Motion
160BTB18
TL Bushed Sprocket - 18 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174526
MFR #160BTB18
Your Price$1,022.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174526
MFR #160BTB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,022.09/each(List $1,199.76)

Overview

Mfr description
160BTB18 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    160 / 2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    3535
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    3.5000 in
  • Bushing Bore Range
    1-3/16 to 3-1/2 in
  • Outside Diameter
    12.5430 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.156 in
  • Tooth Thickness
    1.1560 in
  • Pitch Diameter
    11.5175 in
  • Caliper Diameter
    10.4925 in
  • Hub Type
    B
  • Overall Width
    3-1/2 in
  • Hub Diameter
    6-1/2 in
  • Hub Outside Diameter
    6.5000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    12.543 in
  • Storage Dimension Width
    12.543 in
  • Manufacturer Upc Number
    697950033167
  • UPC_NO
    697950033167
  • Manufacturer Catalog
  • Chain Number
    160
  • Weight
    35.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text