Motion
160BTL26H

TSUBAKI (UST)
160BTL26H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 26 Teeth, 3535 Bushing
MI ITEM #00174563
MFR #160BTL26H
List Price$1,627.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160BTL26H

Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 26 Teeth, 3535 Bushing
MI ITEM #00174563
MFR #160BTL26H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,627.89/each for your price

Overview

Mfr description
H160BTL26 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3535
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • UPC_NO
    097039375360
  • Weight
    68.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text