Motion
160TB35

BROWNING
160TB35

3789195 TL Bushed Sprocket - Taper Locking, 160 / 2 in, 35 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174564
MFR #160TB35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160TB35

3789195 TL Bushed Sprocket - Taper Locking, 160 / 2 in, 35 Teeth, 4040 Bushing, Steel Material
MI ITEM #00174564
MFR #160TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160TB35 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.0000 in
  • Bushing Bore Range
    1.4375 to 4.0000 in
  • Outside Diameter
    23.4200 in
  • Pitch Type
    Single
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    22.3120 in
  • Overall Width
    4.0000 in
  • Hub Diameter
    7.7500 in
  • Manufacturer Upc Number
    662289283835
  • UPC_NO
    662289283835
  • Manufacturer Catalog Number
    3789195
  • Manufacturer Catalog
  • Weight
    140.00 lbs
  • Chain Number & Pitch
    160 / 2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text