Motion
160CTB35
TL Bushed Sprocket - 35 Teeth, 4040 Bushing, Steel Material
Mi Item #00174566
MFR #160CTB35
Price$1,974.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 35 Teeth, 4040 Bushing, Steel Material
Mi Item #00174566
MFR #160CTB35

Mfr description
160CTB35 4040 SPKT
  • Flush fit means less space on shaft, no protruding flange
  • 1-11/16" per foot taper
  • Setscrew or capscrew acts as external key
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,974.47/each

Specifications

Dimensions

  • Bushing Bore Range
    1-7/16 to 4 in
  • Bushing Size
    4040
  • Caliper Diameter
    21.2641 in
  • Hub Diameter
    7-3/4 in
  • Hub Outside Diameter
    7.7500 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    23.422 in
  • Overall Width
    4 in
  • Pitch Diameter
    22.312 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    23.422 in
  • Storage Dimension Width
    23.422 in
  • Tooth Thickness
    1.1560 in
  • Tooth Width
    1.156 in
  • Weight
    118.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950033204
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950033204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)