Motion
160CTL35
Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 35 Teeth, 4040 Bushing
MI ITEM #00174569
MFR #160CTL35
List Price$2,187.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 35 Teeth, 4040 Bushing
MI ITEM #00174569
MFR #160CTL35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,187.21/each for your price

Overview

Mfr description
H160CTL35 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4040
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • UPC_NO
    097039373557
  • Weight
    118.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text