Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
160CTL60

TL Bushed Sprocket - Taper Lock Bushing, 160 / 2 in, 60 Teeth, 4545 Bushing, Steel Material
MI ITEM #00174579
MFR #160CTL60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
160CTL60 SPKT 100298

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4545
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    1.9375 to 4.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    38.1972 in
  • Hub Diameter
    8.7500 in
  • Manufacturer Upc Number
    782475047550
  • UPC_NO
    782475047550
  • Weight
    275.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text