Motion
160CTL60
Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 60 Teeth, 4545 Bushing
MI ITEM #00174583
MFR #160CTL60
List Price$4,596.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 160 / 2 in, 60 Teeth, 4545 Bushing
MI ITEM #00174583
MFR #160CTL60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,596.28/each for your price

Overview

Mfr description
H160CTL60 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    4545
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • UPC_NO
    097039373588
  • Weight
    412.60 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text