Motion
35JA19

BROWNING
35JA19

3330008 QD Bushed Sprocket - QD, 35 / 3/8 in, 19 Teeth, JA Bushing, Steel, Hardened Teeth Material
MI ITEM #00174584
MFR #35JA19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35JA19

3330008 QD Bushed Sprocket - QD, 35 / 3/8 in, 19 Teeth, JA Bushing, Steel, Hardened Teeth Material
MI ITEM #00174584
MFR #35JA19

Mfr description
35JA19 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Bushing Size
    JA
  • Hub Diameter
    2.0150 in
  • Length Through Bore
    0.8900 in
  • Outside Diameter
    2.4720 in
  • Overall Width
    0.8900 in
  • Pitch Diameter
    2.2780 in
  • Tooth Width
    0.1680 in
  • Weight
    0.36 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35JA19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289250851
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289250851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)