Motion
35JA22

BROWNING
35JA22

3330032 QD Bushed Sprocket - QD, 35 / 3/8 in, 22 Teeth, JA Bushing, Steel, Hardened Teeth Material
Mi Item #00174599
MFR #35JA22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35JA22

3330032 QD Bushed Sprocket - QD, 35 / 3/8 in, 22 Teeth, JA Bushing, Steel, Hardened Teeth Material
Mi Item #00174599
MFR #35JA22

Mfr description
35JA22 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Bushing Size
    JA
  • Hub Diameter
    2.0150 in
  • Length Through Bore
    0.8900 in
  • Outside Diameter
    2.8330 in
  • Overall Width
    0.8900 in
  • Pitch Diameter
    2.6350 in
  • Tooth Width
    0.1680 in
  • Weight
    0.42 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35JA22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289250929
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289250929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)