Motion
35JA22
QD Bushed Sprocket - 22 Teeth
MI ITEM #00174603
MFR #35JA22
Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 22 Teeth
MI ITEM #00174603
MFR #35JA22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.11/each

Specifications

Dimensions

  • Caliper Diameter
    2.4350 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.8300 in
  • Pitch Diameter
    2.6350 in
  • Tooth Width
    0.1680 in
  • Weight
    0.36 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378262
  • Number Of Teeth
    22
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378262

Overview

Mfr description
35JA22 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text