Motion
35JA24
QD Bushed Sprocket - 24 Teeth, JA Bushing, Steel Material
MI ITEM #00174613
MFR #35JA24
Your Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 24 Teeth, JA Bushing, Steel Material
MI ITEM #00174613
MFR #35JA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.84/each(List $72.27)

Overview

Mfr description
35JA24 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    JA
  • Number Of Teeth
    24
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    0.5625 in
  • Bushing Bore Range
    0.3750 to 1.2500 in
  • Outside Diameter
    3.0700 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    2.8730 in
  • Caliper Diameter
    2.6730 in
  • Hub Type
    B
  • Hub Diameter
    2.0630 in
  • Manufacturer Upc Number
    097039378286
  • UPC_NO
    097039378286
  • Weight
    0.50 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text