Motion
35JA27
QD Bushed Sprocket - 27 Teeth, JA Bushing
MI ITEM #00174629
MFR #35JA27
List Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 27 Teeth, JA Bushing
MI ITEM #00174629
MFR #35JA27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.65/each for your price

Overview

Mfr description
35JA27 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    JA
  • Number Of Teeth
    27
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    0.6250 in
  • Outside Diameter
    3.4300 in
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    3.2300 in
  • Caliper Diameter
    3.0250 in
  • Hub Type
    B
  • Hub Diameter
    2.0630 in
  • Manufacturer Upc Number
    97039378316
  • UPC_NO
    097039378316
  • Weight
    0.60 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text