Motion
35JA28
QD Bushed Sprocket - 28 Teeth, JA Bushing, Steel Material
MI ITEM #00174634
MFR #35JA28
Price$71.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 28 Teeth, JA Bushing, Steel Material
MI ITEM #00174634
MFR #35JA28

Mfr description
35JA28 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.50/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 to 1.2500 in
  • Bushing Size
    JA
  • Caliper Diameter
    3.1490 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.5625 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.5500 in
  • Pitch Diameter
    3.3490 in
  • Tooth Width
    0.1680 in
  • Weight
    0.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039378323
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)