Motion
35JA35
QD Bushed Sprocket - 35 Teeth, JA Bushing
Mi Item #00174649
MFR #35JA35
Price$92.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 35 Teeth, JA Bushing
Mi Item #00174649
MFR #35JA35

Mfr description
35JA35 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.33/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Caliper Diameter
    3.9790 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    4.3900 in
  • Pitch Diameter
    4.1830 in
  • Tooth Width
    0.1680 in
  • Weight
    0.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378354
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)