Motion
35SH36

BROWNING
35SH36

Bushing Bore Roller Chain Sprocket - QD, 35 / 3/8 in, 36 Teeth, SH Bushing, Steel Material
MI ITEM #00174650
MFR #35SH36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35SH36

Bushing Bore Roller Chain Sprocket - QD, 35 / 3/8 in, 36 Teeth, SH Bushing, Steel Material
MI ITEM #00174650
MFR #35SH36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Bushing Size
    SH
  • Hub Diameter
    2.7000 in
  • Length Through Bore
    1.2000 in
  • Outside Diameter
    4.5110 in
  • Overall Width
    1-43/64 in
  • Pitch Diameter
    4.3030 in
  • Tooth Width
    0.168 in
  • Weight
    1.40 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35SH36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289251254
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289251254

Overview

Mfr description
35SH36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text