Motion
35SH36
Stock Bore Sprocket - 36 Teeth
Mi Item #00174654
MFR #35SH36
Price$82.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 36 Teeth
Mi Item #00174654
MFR #35SH36

Mfr description
35SH36 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.94/each

Specifications

Dimensions

  • Caliper Diameter
    4.1030 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.5100 in
  • Pitch Diameter
    4.3030 in
  • Tooth Width
    0.1680 in
  • Weight
    1.06 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378361
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)