Motion
35SH40
QD Bushed Sprocket - 40 Teeth, SH Bushing, Steel Material
Mi Item #00174659
MFR #35SH40
Price$95.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 40 Teeth, SH Bushing, Steel Material
Mi Item #00174659
MFR #35SH40

Mfr description
35SH40 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.67/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Bushing Size
    SH
  • Caliper Diameter
    4.5800 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8125 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.9900 in
  • Pitch Diameter
    4.7800 in
  • Tooth Width
    0.1680 in
  • Weight
    1.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039378378
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)