Motion
35SH42
Stock Bore Sprocket - 42 Teeth
MI ITEM #00174664
MFR #35SH42
List Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 42 Teeth
MI ITEM #00174664
MFR #35SH42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.91/each for your price

Overview

Mfr description
35SH42 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    42
  • Maximum Bore Diameter
    1.6250 in
  • Length Through Bore
    0.8130 in
  • Outside Diameter
    5.2300 in
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    5.0180 in
  • Caliper Diameter
    4.8180 in
  • Hub Type
    B
  • Hub Diameter
    2.6880 in
  • Manufacturer Upc Number
    97039378385
  • UPC_NO
    097039378385
  • Weight
    1.26 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text