Motion
35SH45

BROWNING
35SH45

3330164 QD Bushed Sprocket - QD, 35 / 3/8 in, 45 Teeth, SH Bushing, Steel, Hardened Teeth Material
Mi Item #00174667
MFR #35SH45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35SH45

3330164 QD Bushed Sprocket - QD, 35 / 3/8 in, 45 Teeth, SH Bushing, Steel, Hardened Teeth Material
Mi Item #00174667
MFR #35SH45

Mfr description
35SH45 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    SH
  • Hub Diameter
    2.6875 in
  • Length Through Bore
    1.2000 in
  • Outside Diameter
    5.5900 in
  • Overall Width
    1.2000 in
  • Pitch Diameter
    5.3760 in
  • Tooth Width
    0.1680 in
  • Weight
    1.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3330164
  • Manufacturer Upc Number
    662289251360
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289251360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)