Motion
35SH60

BROWNING
35SH60

3330198 QD Bushed Sprocket - QD, 35 / 3/8 in, 60 Teeth, SH Bushing, Steel, Hardened Teeth Material
MI ITEM #00174682
MFR #35SH60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35SH60

3330198 QD Bushed Sprocket - QD, 35 / 3/8 in, 60 Teeth, SH Bushing, Steel, Hardened Teeth Material
MI ITEM #00174682
MFR #35SH60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35SH60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SH
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2000 in
  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Outside Diameter
    7.3800 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    7.1650 in
  • Overall Width
    1.2000 in
  • Hub Diameter
    2.7000 in
  • Manufacturer Upc Number
    662289251414
  • UPC_NO
    662289251414
  • Manufacturer Catalog Number
    35SH60
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.60 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text