Overview
Mfr description
35SH70 SPKT
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
Specifications
- Bushing TypeQD Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing SizeSH
- Number Of Teeth70
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Length Through Bore1.2000 in
- Bushing Bore Range0.5000 to 1.6250 in
- Outside Diameter8.5800 in
- Pitch TypeSingle
- Tooth Width0.1680 in
- Pitch Diameter8.3580 in
- Overall Width1.2000 in
- Hub Diameter2.6875 in
- Manufacturer Upc Number662289251445
- UPC_NO662289251445
- Manufacturer Catalog Number3330206
- Manufacturer Catalog
- Weight3.06 lbs
- Chain Number & Pitch35 / 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data