Motion
35SH96
Bushing Bore Roller Chain Sprocket - QD, 35 / 3/8 in, 35 Teeth, SH Bushing
Mi Item #00174711
MFR #35SH96
Price$221.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 35 / 3/8 in, 35 Teeth, SH Bushing
Mi Item #00174711
MFR #35SH96

Mfr description
35SH96 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.35/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Weight
    5.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)