Motion
40JA15
QD Bushed Sprocket - 15 Teeth, JA Bushing
Mi Item #00174724
MFR #40JA15
Price$52.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 15 Teeth, JA Bushing
Mi Item #00174724
MFR #40JA15

Mfr description
40JA15 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.92/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Caliper Diameter
    2.0790 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.6500 in
  • Pitch Diameter
    2.4050 in
  • Tooth Width
    0.2840 in
  • Weight
    0.40 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378798
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)