Motion
40JA15H
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 15 Teeth, JA Bushing
Mi Item #00174729
MFR #40JA15H
Price$52.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 15 Teeth, JA Bushing
Mi Item #00174729
MFR #40JA15H

Mfr description
H40JA15 QD SPROCKET HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.92/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Weight
    0.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)