Motion
40SH20
Bushed Roller Chain Sprocket - 20 Teeth, SH Bushing
Mi Item #00174771
MFR #40SH20
Price$73.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 20 Teeth, SH Bushing
Mi Item #00174771
MFR #40SH20

Mfr description
40SH20 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.65/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    2.8830 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    3.4600 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.2840 in
  • Weight
    0.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378842
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)