Motion
40SH20H
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 20 Teeth, SH Bushing
MI ITEM #00174776
MFR #40SH20H
Your Price$70.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 20 Teeth, SH Bushing
MI ITEM #00174776
MFR #40SH20H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.86/each(List $72.27)

Overview

Mfr description
H40SH20 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SH
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • UPC_NO
    097039381316
  • Weight
    0.60 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text