Motion
40SH21
Bushed Roller Chain Sprocket - 21 Teeth, SH Bushing
MI ITEM #00174780
MFR #40SH21
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 21 Teeth, SH Bushing
MI ITEM #00174780
MFR #40SH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.02/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    3.0330 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    3.6200 in
  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2840 in
  • Weight
    0.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378859
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378859

Overview

Mfr description
40SH21 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text