Motion
40SH21H
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 21 Teeth, SH Bushing
Mi Item #00174785
MFR #40SH21H
Price$81.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 21 Teeth, SH Bushing
Mi Item #00174785
MFR #40SH21H

Mfr description
H40SH21 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.31/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Weight
    0.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)