Motion
H40SH22

BROWNING
H40SH22

QD Bushed Sprocket - QD Bushing, 40 / 1/2 in, 22 Teeth, SH Bushing, Steel Material
Mi Item #00174790
MFR #H40SH22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H40SH22

QD Bushed Sprocket - QD Bushing, 40 / 1/2 in, 22 Teeth, SH Bushing, Steel Material
Mi Item #00174790
MFR #H40SH22

Mfr description
H40SH22 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Bushing Size
    SH
  • Weight
    1.16 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    662289243136
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289243136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)