Motion
40SH27
Bushed Roller Chain Sprocket - 27 Teeth, SH Bushing
Mi Item #00174839
MFR #40SH27
Price$101.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 27 Teeth, SH Bushing
Mi Item #00174839
MFR #40SH27

Mfr description
40SH27 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.28/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    3.9870 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.5800 in
  • Pitch Diameter
    4.3070 in
  • Tooth Width
    0.2840 in
  • Weight
    1.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378910
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)