Motion
40SH28
Bushed Roller Chain Sprocket - 28 Teeth, SH Bushing
Mi Item #00174850
MFR #40SH28
Price$115.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 28 Teeth, SH Bushing
Mi Item #00174850
MFR #40SH28

Mfr description
40SH28 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.45/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    4.1530 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.7400 in
  • Pitch Diameter
    4.4660 in
  • Tooth Width
    0.2840 in
  • Weight
    1.80 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378927
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)