Motion
40SH30
Bushed Roller Chain Sprocket - 30 Teeth, SH Bushing
Mi Item #00174859
MFR #40SH30
Price$119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 30 Teeth, SH Bushing
Mi Item #00174859
MFR #40SH30

Mfr description
40SH30 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.26/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    4.4710 in
  • Hub Diameter
    2.6880 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    5.0600 in
  • Pitch Diameter
    4.7630 in
  • Tooth Width
    0.2840 in
  • Weight
    1.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378934
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)