Motion
40SH30H
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 30 Teeth, SH Bushing
MI ITEM #00174863
MFR #40SH30H
Price$117.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 40 / 1/2 in, 30 Teeth, SH Bushing
MI ITEM #00174863
MFR #40SH30H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.97/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Weight
    1.70 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381408

Overview

Mfr description
H40SH30 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text