Motion
40SH32

BROWNING
40SH32

3330719 QD Bushed Sprocket - QD, 40 / 1/2 in, 32 Teeth, SH Bushing, Steel, Hardened Teeth Material
MI ITEM #00174864
MFR #40SH32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
40SH32

3330719 QD Bushed Sprocket - QD, 40 / 1/2 in, 32 Teeth, SH Bushing, Steel, Hardened Teeth Material
MI ITEM #00174864
MFR #40SH32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40SH32 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SH
  • Number Of Teeth
    32
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    5.3800 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    5.1010 in
  • Overall Width
    1.2000 in
  • Hub Diameter
    2.6875 in
  • Manufacturer Upc Number
    662289252275
  • UPC_NO
    662289252275
  • Manufacturer Catalog Number
    3330719
  • Manufacturer Catalog
  • Weight
    1.98 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text