Motion
40SH35
Bushed Roller Chain Sprocket - 35 Teeth, SH Bushing
Mi Item #00174873
MFR #40SH35
Price$123.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 35 Teeth, SH Bushing
Mi Item #00174873
MFR #40SH35

Mfr description
40SH35 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.06/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Caliper Diameter
    5.2600 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    0.8130 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    5.8600 in
  • Pitch Diameter
    5.5780 in
  • Tooth Width
    0.2840 in
  • Weight
    2.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039378965
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039378965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)